Schneider Electric

Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10 h, power on delay, 24V DC or 24...240V AC DC


product price: $82.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Function - Timing Relay power on-delay || interval || off-delay || symmetrical flashing; multifunction
  • Adjustment Method - Timer selector switch front panel
  • Min. Time Setting - Timer 6...60 min || 1...10 min || 1...10 s || 1...10 h || 6...60 s || 0.1...1 s
  • Contact Form - Relay 1 C/O
  • Power Consumption - Relay 0-32 VA 240 V AC; 0.6 W 24 V DC
See all product information

Product Information

Dimensions

Depth 72 mm
Width 17.5 mm
Height 90 mm

Details

Item - Relay multifunction relay
Function - Timing Relay power on-delay || interval || off-delay || symmetrical flashing; multifunction
Adjustment Method - Timer selector switch front panel
Min. Time Setting - Timer 6...60 min || 1...10 min || 1...10 s || 1...10 h || 6...60 s || 0.1...1 s
Contact Form - Relay 1 C/O
Power Consumption - Relay 0-32 VA 240 V AC; 0.6 W 24 V DC
Input Voltage 250 V
Item Eight Function Timer,240V,8A
Hz - Electrical 50/60 Hz
Electrical Connection 35 mm DIN rail conforming to EN/IEC 60715
Number of Functions 8
Contact Material cadmium free
Standards cULus|| CSA
Type of Output relay
Input or Control Voltage Range 0.85...1.1 Us
Maximum Power Consumption In W 0.6 W 24 V DC
Ip Degree of Protection IP20 IEC 60529 terminal block), IP40 IEC 60529 housing), IP50 IEC 60529 front panel)
Repeat Accuracy +/- 0.5 % IEC 61812-1
Device Short Name RE17R
Mounting Position any position in relation to normal vertical mounting plane
Marking CE
Functionality multifunction
Vibration Resistance 20 m/s² 10-150 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage 5 kV 1.2/50µs
Immunity To Microbreaks 20 ms
[Us] Rated Supply Voltage 24...240 V AC 50/60 Hz, 24 V DC
Maximum Switching Current 8 A AC/DC
Breaking Capacity 2000 VA
Minimum Switching Current 10 mA 5 V DC
Electromagnetic Compatibility electrostatic discharge immunity test 6 kV in contact) level 3 IEC 61000-4-2, electrostatic discharge immunity test 8 kV in air) level 3 IEC 61000-4-2, susceptibility to electromagnetic fields 10 V/m 80 MHz to 1 GHz) level 3 IEC 61000-4-3, electrical fast transient/burst immunity test 1 kV capacitive connecting clip) level 3 IEC 61000-4-4, electrical fast transient/burst immunity test 2 kV direct) level 3 IEC 61000-4-4, 1.2/50µs shock waves immunity test 1 kV differential mode) level 3 IEC 61000-4-5, 1.2/50µs shock waves immunity test 2 kV common mode) level 3 IEC 61000-4-5, conducted RF disturbances 10 V 0.15...80 MHz) level 3 IEC 61000-4-6, voltage dips and interruptions immunity test 0 % 1 cycle) IEC 61000-4-11, voltage dips and interruptions immunity test 70 % 25/30 cycles) IEC 61000-4-11, conducted and radiated emissionsclass B EN 55022
Ambient Air Temperature For Operation -20-60°C
Maximum Delay Response 100 ms
Time Delay Type power on-delay, interval, off-delay, symmetrical flashing
Connections - Terminals screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end, screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end, screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Housing Material self-extinguishing
Relative Humidity 93-93 % without condensation IEC 60068-2-30
Temperature Drift +/- 0.05 %/°C
Power Consumption In Va 0-32 VA 240 V AC
On-Load Factor 1
Creepage Distance 4 kV/3 IEC 60664-1
Mechanical Durability 10000000 cycles
Supply Frequency 50...60 Hz +/- 5 %
Local Signalling LED indicator on steady: relay energised, no timing in progress, LED indicator 80 % ON and 20 % OFF flashing: timing in progress, LED indicator 5 % ON and 95 % OFF pulsing: relay de-energised, no timing in progress (except function Di-D, Li-L)
Impulse Duration 100 ms with load in parallel typical, 30 ms typical
Voltage Drift +/- 0.2 %/V
Reset Time 120 ms on de-energisation typical
Tightening Torque 0.6-1 N.m IEC 60947-1
Shock Resistance 15 gn 11 ms IEC 60068-2-27
Maximum Switching Voltage 250 V AC
Setting Accuracy of Time Delay +/- 10 % of full scale 25°C IEC 61812-1
Range of Product Harmony Timer Relays
Nominal Output Current 8A
Operating Rate In Hz 10 Hz
Mounting Support 35 mm DIN rail conforming to IEC 60715
Compatibility Code RE17
Insulation Resistance 100 MOhm 500 V DC IEC 60664-1
Electrical Durability 100000 cycles resistive 8 A 250 V AC
Ambient Air Temperature For Storage -30-60°C
Dielectric Strength 2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1

Description

Eight Function Timer,240V,8A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.