Zoro Homepage

Electric Actuator, 120V

  • Mfr # MP-9810

  • Zoro # G2086609


product price: $6,110.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, HVAC Systems, Ventilation Flaps
For Use With Mfr. Model Number
MP-9810-111
Includes
Switch
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-9810
Zoro #
G2086609
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Depth
10 1/2 in
Overall Height
9 5/8 in

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 1,300 lb-in, Input Voltage 120V AC, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 4, Time to Close 130 sec, Shaft Rotation CCW, Stroke Degree 180 Degrees , Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 9 1/2 in, Application Dampers, HVAC Systems, Ventilation Flaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.