Electric Actuator, 180 deg. Rotation
Mfr # MP-471
Zoro # G2086082
product price: $1,197.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Dampers, HVAC Systems, Valves
Includes
Switch
Input Voltage
120V
Standards
CSA, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-471
Zoro #
G2086082
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
8 1/8 in
Overall Width
5 3/8 in
Overall Height
7 in
Details
Fits Brand
Schneider Electric
Application
Dampers, HVAC Systems, Valves
Item
Actuator
Includes
Switch
Input Voltage
120V
Standards
CSA, UL Listed
Product Type
Actuator
Contact Form
SPDT
Time to Open
50 sec
Spring Return
Spring Return
NEMA Rating
1
Stroke Degree
180 Degrees
Rated Torque
50 lb-in
Electrical Connection Type
Screw Terminals
Full Load Current
0.5 A
Signal Type
Proportional
Shaft Rotation
CCW
Valve Application
Damper and Valve
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
136 Degrees F
Time to Close
50 sec
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 50 lb-in, Input Voltage 120V, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 1, Spring Return Spring Return, Time to Close 50 sec, Shaft Rotation CCW, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 3/8 in, Application Dampers, HVAC Systems, Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.