Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 240V, Motor, 2-Position

  • Mfr # MA-419-500

  • Zoro # G2085708


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Auxiliary Switch
Input Voltage
240V
Standards
cULus, UL 873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-419-500
Zoro #
G2085708
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 3/4 in
Overall Depth
5 5/8 in
Overall Width
5 3/8 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Auxiliary Switch
Input Voltage
240V
Standards
cULus, UL 873
Product Type
Actuator
Maximum Operating Temperature
136 Degrees F
Power Consumption
120 VA
Power Rating
70W
Time to Open
20 sec
Rated Torque
60 lb-in
NEMA Rating
4
Electrical Connection Type
Screw Terminals
Output Signal
1 Auxiliary Switch
Minimum Operating Temperature
40 Degrees F
Valve Application
Damper and Valve
Contact Form
SPST
Housing Material
Aluminum
Spring Return
Spring Return

Description

Actuator, Valve Application Damper and Valve, Rated Torque 60 lb-in, Input Voltage 240V, Output Signal 1 Auxiliary Switch, Contact Form SPST, Electrical Connection Type Screw Terminals, NEMA Rating 4, Spring Return Spring Return, Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Width 5 3/8 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.