Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 133 in. lb.

  • Mfr # MA41-7153

  • Zoro # G2085671


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
Includes
Spring Return
For Use With Mfr. Model Number
VA-8213-556-5-15
Input Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA41-7153
Zoro #
G2085671
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
6 1/8 in
Overall Width
4 in
Overall Height
11 5/8 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Damper Actuator
Includes
Spring Return
For Use With Mfr. Model Number
VA-8213-556-5-15
Input Voltage
24V AC/DC
Standards
CE, cULus, UL 873
Product Type
Damper Actuator
For Shaft Shape
Round, Square
Electrical Connection Type
Hardwired
Shaft Type
Damper Shaft
Shaft Rotation
CW/CCW
Number of Auxiliary Switches
2
Output Signal
2 to 10V DC
Contact Form
SPST
NEMA Rating
2
Power Consumption
9.7 VA
Rated Torque
133 lb-in
IP Rating
IP54
Minimum Operating Temperature
22 Degrees F
Stroke Degree
95 +/- 5 Degrees
Full Load Current
20 mA
Spring Return
Spring Return
Valve Application
Valve
Maximum Operating Temperature
140 Degrees F

Description

Damper Actuator, Valve Application Valve, Rated Torque 133 lb-in, Input Voltage 24V AC/DC, Output Signal 2 to 10V DC, Contact Form SPST, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Type Damper Shaft, Shaft Rotation CW/CCW, Stroke Degree 95 +/- 5 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 22 Degrees F, Overall Width 4 in, For Shaft Shape Round, Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.