Electric Actuator, 24V, 133 lb.-in.
Mfr # MS41-7153-502
Zoro # G2086408
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
(2) Switch
Standards
CE, CUL, UL 873, UL Listed
Input Voltage
22 to 30V DC, 24V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS41-7153-502
Zoro #
G2086408
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
10 1/2 in
Overall Width
4 in
Overall Height
3 1/2 in
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 350 lb-in, Input Voltage 22 to 30V DC, 24V AC, Output Signal 250V AC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 4, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 95 +/- 5 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 4 in, Application Dampers, Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.