Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 2 to 10VDC

  • Mfr # MS51-7103-100

  • Zoro # G2086548


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
Includes
Spring Return
For Use With Mfr. Model Number
VS-7211-804-4-3
Input Voltage
20 to 30V DC, 24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51-7103-100
Zoro #
G2086548
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
3 1/2 in
Overall Width
6 3/4 in
Overall Height
6 3/8 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Actuator
Includes
Spring Return
For Use With Mfr. Model Number
VS-7211-804-4-3
Input Voltage
20 to 30V DC, 24V AC
Standards
CE, cULus, UL 873, UL Type 2
Product Type
Actuator
Output Signal
2 to 10V DC
Shaft Rotation
CCW
Maximum Operating Temperature
140 Degrees F
Plenum Rating
Plenum Rated
Signal Type
Proportional
Full Load Current
0.14 A
Housing Material
Polymer
Valve Application
Valve
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-22 Degrees F
Spring Return
Spring Return
IP Rating
IP54
NEMA Rating
4
Power Consumption
6.6 VA
Power Rating
4.2W
Rated Torque
35 lb-in

Description

Actuator, Valve Application Valve, Signal Type Proportional, Rated Torque 35 lb-in, Input Voltage 20 to 30V DC, 24V AC, Output Signal 2 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 4, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CCW, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 6 3/4 in, Application Globe Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.