Electric Actuator, 24V, 382 lb.-in. Torque
Mfr # M1500A
Zoro # G2085437
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Globe Valves
For Use With Mfr. Model Number
VU-8213-686-5-12
Input Voltage
20 to 29V DC, 24V AC
Product Type
Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1500A
Zoro #
G2085437
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
6 1/4 in
Overall Height
9 1/2 in
Overall Depth
4 5/8 in
Details
Fits Brand
Schneider Electric
Application
Globe Valves
Item
Actuator
For Use With Mfr. Model Number
VU-8213-686-5-12
Input Voltage
20 to 29V DC, 24V AC
Product Type
Actuator
Maximum Operating Temperature
122 Degrees F
Signal Type
Floating Point, Proportional
Power Rating
30W
Valve Application
Valve
Spring Return
Non-Spring Return
Compatible with Series
VB-7000
Power Consumption
15 VA
Description
Actuator, Valve Application Valve, Signal Type Floating Point, Proportional, Input Voltage 20 to 29V DC, 24V AC, Spring Return Non-Spring Return, Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Compatible with Series VB-7000, Overall Width 6 1/4 in, Application Globe Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.