Zoro Homepage

Electric Actuator, 24V, 4 to 20mA

  • Mfr # MS51-7103-160

  • Zoro # G2086399


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
Includes
Spring Return
Input Voltage
20 to 30V DC, 24V AC
Standards
CE, cULus, UL 873, UL Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51-7103-160
Zoro #
G2086399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 3/8 in
Overall Depth
3 1/2 in
Overall Width
6 3/4 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Actuator
Includes
Spring Return
Input Voltage
20 to 30V DC, 24V AC
Standards
CE, cULus, UL 873, UL Type 2
Product Type
Actuator
Power Consumption
6.6 VA
Plenum Rating
Plenum Rated
NEMA Rating
4
Full Load Current
0.14 A
Maximum Operating Temperature
140 Degrees F
Rated Torque
35 lb-in
Minimum Operating Temperature
-22 Degrees F
Output Signal
4 to 20mA DC
Shaft Rotation
CCW
IP Rating
IP54
Electrical Connection Type
Hardwired
Housing Material
Polymer
Power Rating
4.2W
Spring Return
Spring Return
Valve Application
Valve

Description

Actuator, Valve Application Valve, Rated Torque 35 lb-in, Input Voltage 20 to 30V DC, 24V AC, Output Signal 4 to 20mA DC, Electrical Connection Type Hardwired, NEMA Rating 4, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CCW, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 6 3/4 in, Application Globe Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.