Zoro Homepage

Electric Actuator, 24V, 60 lb.-in.

  • Mfr # MA-318-500

  • Zoro # G2085741


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Auxiliary Switch
Standards
cULus, UL 873
Input Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-318-500
Zoro #
G2085741
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 3/4 in
Overall Width
5 3/8 in
Overall Depth
5 5/8 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Auxiliary Switch
Standards
cULus, UL 873
Input Voltage
24V
Product Type
Actuator
Minimum Operating Temperature
40 Degrees F
Valve Application
Damper and Valve
Shaft Rotation
CW
Electrical Connection Type
Screw Terminals
Power Consumption
92 VA
NEMA Rating
4
Housing Material
Aluminum
Spring Return
Spring Return
Contact Form
SPST
Power Rating
70W
Output Signal
1 Auxiliary Switch
Maximum Operating Temperature
136 Degrees F
Time to Open
20 sec
Rated Torque
60 lb-in

Description

Actuator, Valve Application Damper and Valve, Rated Torque 60 lb-in, Input Voltage 24V, Output Signal 1 Auxiliary Switch, Contact Form SPST, Electrical Connection Type Screw Terminals, NEMA Rating 4, Spring Return Spring Return, Shaft Rotation CW, Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Width 5 3/8 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.