Electric Actuator, 24V
Mfr # M123A01
Zoro # G2085181
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Includes
10 ft Cable
For Use With Mfr. Model Number
VBB2N00+M123A01
Input Voltage
24V AC
Product Type
Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M123A01
Zoro #
G2085181
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Schneider Electric
Item
Actuator
Includes
10 ft Cable
For Use With Mfr. Model Number
VBB2N00+M123A01
Input Voltage
24V AC
Product Type
Actuator
Signal Type
Proportional
Power Consumption
2.8 VA
Plenum Rating
Plenum Rated
Spring Return
Spring Return
Description
Actuator, Signal Type Proportional, Input Voltage 24V AC, Spring Return Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.