Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, Proportional

  • Mfr # MP-371-600

  • Zoro # G2085960


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, HVAC Systems, Valves
For Use With Mfr. Model Number
CP8301, VP-7213-302-4-11
Includes
CP-8301-024 Drive
Input Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-371-600
Zoro #
G2085960
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
5 3/8 in
Overall Depth
8 1/8 in
Overall Height
7 in

Details

Fits Brand
Schneider Electric
Application
Dampers, HVAC Systems, Valves
Item
Actuator
For Use With Mfr. Model Number
CP8301, VP-7213-302-4-11
Includes
CP-8301-024 Drive
Input Voltage
24V
Standards
CSA, UL Listed
Product Type
Actuator
Time to Close
35 sec
NEMA Rating
1
Shaft Rotation
CCW
Contact Form
SPDT
Stroke Degree
180 Degrees
Time to Open
35 sec
Electrical Connection Type
Screw Terminals
Maximum Operating Temperature
136 Degrees F
Signal Type
Proportional
Minimum Operating Temperature
-40 Degrees F
Valve Application
Damper and Valve
Spring Return
Spring Return
Rated Torque
50 lb-in
Full Load Current
2.5 A

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 50 lb-in, Input Voltage 24V, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 1, Spring Return Spring Return, Time to Close 35 sec, Shaft Rotation CCW, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 3/8 in, Application Dampers, HVAC Systems, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.