Zoro Homepage

Electric Actuator, 24V, Valve, 2 to 12VDC

  • Mfr # MP-5413

  • Zoro # G2086450


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
50/60 Hz
Includes
Spring Return
For Use With Mfr. Model Number
VS-7211-247-4-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5413
Zoro #
G2086450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Height
6 3/4 in
Electrical Lead Length
4 ft
Overall Depth
3 1/4 in

Details

Fits Brand
Schneider Electric
Voltage
24V AC
Frequency
50/60 Hz
Item
Electric Actuator
Includes
Spring Return
For Use With Mfr. Model Number
VS-7211-247-4-1
Standards
Canadian Standard File #LR3728, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL 873 File E9429
Product Type
Electric Actuator
Housing Material
Steel
Return Action
Spring Return
Power Consumption
18 W
Electrical Connection Type
Cable
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
140 Degrees F
Includes Electrical Leads
Electrical Leads Included
NEMA Rating
1
Compatible Manufacturer Model Number
VS-7211-247-4-1
Control Signal
Proportional
Compatible Brand
Schneider Electric

Description

Electric Actuator, Compatible Brand Schneider Electric, Compatible Manufacturer Model Number VS-7211-247-4-1, Control Signal Proportional, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Housing Material Steel, Includes Spring Return, Includes Electrical Leads Electrical Leads Included, NEMA Rating 1, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 3 1/4 in, Overall Height 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.