Zoro Homepage

Electric Actuator, 24V Valve, 2 to 15VDC

  • Mfr # MP-5213-500

  • Zoro # G2086502


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Voltage
24V AC/DC
Frequency
50/60 Hz
Includes
Spring Return, Switch
Standards
Canadian Standard C22.2 #24-93, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL 873 File E9429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5213-500
Zoro #
G2086502
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Overall Height
6 3/4 in
Electrical Lead Length
4 ft

Details

Fits Brand
Schneider Electric
Voltage
24V AC/DC
Frequency
50/60 Hz
Item
Electric Actuator
Includes
Spring Return, Switch
Standards
Canadian Standard C22.2 #24-93, EMC Directive (89/336/EEC), Low Voltage Directive (72/23/EEC), UL 873 File E9429
Product Type
Electro-Hydraulic Valve Actuator
Return Action
Spring Return
Power Consumption
18 VA
Electrical Connection Type
Cable
Control Signal
Proportional
Includes Electrical Leads
Electrical Leads Included
Operating Temperature - Maximum
140 Degrees F
NEMA Rating
1
Operating Temperature - Minimum
-20 Degrees F
Housing Material
Steel
Compatible Brand
Schneider Electric

Description

Electric Actuator, Compatible Brand Schneider Electric, Control Signal Proportional, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Housing Material Steel, Includes Spring Return, Switch, Includes Electrical Leads Electrical Leads Included, NEMA Rating 1, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Height 6 3/4 in, Overall Width 3 1/4 in, Power Consumption 18 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.