Zoro Homepage

Electric Actuator, 6 to 9VDC, Proportional

  • Mfr # MS51-7103-130

  • Zoro # G2086423


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
Includes
Spring Return
Input Voltage
20 to 30V DC, 24V AC
Standards
CE, cULus, UL 873, UL Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51-7103-130
Zoro #
G2086423
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6 3/4 in
Overall Height
6 3/8 in
Overall Depth
3 1/2 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Actuator
Includes
Spring Return
Input Voltage
20 to 30V DC, 24V AC
Standards
CE, cULus, UL 873, UL Type 2
Product Type
Actuator
Minimum Operating Temperature
-22 Degrees F
Signal Type
Proportional
Plenum Rating
Plenum Rated
Full Load Current
0.14 A
Rated Torque
35 lb-in
Power Rating
4.2W
Housing Material
Polymer
Power Consumption
6.6 VA
Output Signal
6 to 9V DC Proportional
Valve Application
Valve
IP Rating
IP54
Electrical Connection Type
Hardwired
Spring Return
Spring Return
Shaft Rotation
CCW
NEMA Rating
4
Maximum Operating Temperature
140 Degrees F

Description

Actuator, Valve Application Valve, Signal Type Proportional, Rated Torque 35 lb-in, Input Voltage 20 to 30V DC, 24V AC, Output Signal 6 to 9V DC Proportional, Electrical Connection Type Hardwired, NEMA Rating 4, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CCW, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 6 3/4 in, Application Globe Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.