Zoro Homepage

Electric Actuator Drive, 24V, 1/15VDC INPT

  • Mfr # CP-8301-024

  • Zoro # G2084980


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
For Use With Mfr. Model Number
MP-361-600
Input Voltage
20V DC, 24V AC
Standards
cULus
Product Type
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-8301-024
Zoro #
G2084980
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
3 1/4 in
Overall Height
4 in

Details

Fits Brand
Schneider Electric
Item
Actuator
For Use With Mfr. Model Number
MP-361-600
Input Voltage
20V DC, 24V AC
Standards
cULus
Product Type
Actuator
Minimum Operating Temperature
-40 Degrees F
Full Load Current
50 mA
Maximum Operating Temperature
140 Degrees F
Electrical Connection Type
Hardwired
Power Consumption
4.8 VA
Housing Color
Black
NEMA Rating
1

Description

Actuator, Input Voltage 20V DC, 24V AC, Electrical Connection Type Hardwired, NEMA Rating 1, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.