Electric Actuator
Mfr # MP-2150-500
Zoro # G2085918
product price: $852.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Includes
Auxiliary Switch
Input Voltage
120V
Standards
CE, cULus, UL 873
Product Type
Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-2150-500
Zoro #
G2085918
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 3/4 in
Overall Width
2 3/4 in
Overall Depth
2 1/4 in
Details
Fits Brand
Schneider Electric
Item
Actuator
Includes
Auxiliary Switch
Input Voltage
120V
Standards
CE, cULus, UL 873
Product Type
Actuator
Minimum Operating Temperature
-40 Degrees F
Signal Type
Proportional
Rated Torque
50 lb-in
Time to Open
25 sec
Stroke Degree
180 Degrees
Maximum Operating Temperature
136 Degrees F
IP Rating
IP56
NEMA Rating
4
Spring Return
Spring Return
Full Load Current
0.5 A
Valve Application
Damper and Valve
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 50 lb-in, Input Voltage 120V, NEMA Rating 4, IP Rating IP56, Spring Return Spring Return, Stroke Degree 180 Degrees , Maximum Operating Temperature 136 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.