Electrical Enclosures
- Mfr # NSYCDB3
- Zoro # G624301894
product price:Â
$
5.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Lock
Color
Black
Application
Universal Enclosures
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSYCDB3
- Zoro #
- G624301894
- UPC #
- -
- Country of Origin
- Spain
Details
- Item
- Electrical Enclosures
- Accessory Type
- Lock
- Color
- Black
- Application
- Universal Enclosures
- Finish
- Unfinished
Description
Electrical Enclosures, Finish Unfinished, Application Universal Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.