Electrical Enclosures
- Mfr # NSYSFN16660P
- Zoro # G823552363
product price:Â
$
1,310.99
/ea
Key Features
Nominal Height
62 in
Color
Black
Includes Knockouts
Knockouts Not Included
Includes
Handle, Plain Door, Rear Panel, Roof, Set of Quick-Fixing Mounting Plate Brackets., Sliding Rails
Closure Method
Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYSFN16660P
- Zoro #
- G823552363
- UPC #
- -
- Country of Origin
- Spain
- Item
- Electrical Enclosures
- Color
- Black
- Includes Knockouts
- Knockouts Not Included
- Includes
- Handle, Plain Door, Rear Panel, Roof, Set of Quick-Fixing Mounting Plate Brackets., Sliding Rails
- Closure Method
- Handle
- Finish
- Powder Coated
- Product Type
- Electrical Enclosure
- Enclosure Material
- Steel
- IP Rating
- IP55
- Cover Style
- Solid
- Wire Color
- Black
Dimensions
- Nominal Height
- 62 in
- Nominal Width
- 23 in
Description
Closure Method Handle, Finish Powder Coated, Color Black, Includes Handle, Plain Door, Rear Panel, Roof, Set of Quick-Fixing Mounting Plate Brackets., Sliding Rails, IP Rating IP55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.