Zoro Homepage

EMC Conformity Kit

  • Mfr # VW3A9535

  • Zoro # G113302401


product price: $70.69
/ea

Key Features

For Use With
ATV320...W/ATV320...WS Variable Speed Drive 0.18 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.37 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.37 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.55 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.55 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.75 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.75 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.1 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.1 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.5 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.5 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 2.2 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 2.2 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 3 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 4 kW, 380...500 V Three Phase
Type
EMC Conformity Kits
Phase
Three
Includes
EMC Plate, Fixing Collars, Screws
Used For
ATV320U04N4W, ATV320U04N4WS, ATV320U40N4W, ATV320U40N4WS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A9535
Zoro #
G113302401
UPC #
3606489571634
Country of Origin
Indonesia

Details

For Use With
ATV320...W/ATV320...WS Variable Speed Drive 0.18 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.37 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.37 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.55 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.55 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.75 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 0.75 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.1 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.1 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.5 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 1.5 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 2.2 kW, 200...240 V Single Phase, ATV320...W/ATV320...WS Variable Speed Drive 2.2 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 3 kW, 380...500 V Three Phase, ATV320...W/ATV320...WS Variable Speed Drive 4 kW, 380...500 V Three Phase
Item
EMC Conformity Kit
Type
EMC Conformity Kits
Phase
Three
Includes
EMC Plate, Fixing Collars, Screws
Used For
ATV320U04N4W, ATV320U04N4WS, ATV320U40N4W, ATV320U40N4WS
Mfr. Stock No.
VW3A9535
Compatible with Manufacturer Part Number
ATV320U04N4W, ATV320U04N4WS, ATV320U40N4W, ATV320U40N4WS

Description

EMC Conformity Kit, EMC Conformity Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.