Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMC Filter, 12.01 in L, 7.09 in W

  • Mfr # VW3A4424

  • Zoro # G213321869


product price: $413.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Altivar 32, Altivar Machine ATV320, Lexium 28, Lexium 32
Includes
EMC Input Filter
Overall Width
7.09 in
Phase
Three
Overall Depth
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A4424
Zoro #
G213321869
UPC #
3606480320873
Country of Origin
Thailand

Dimensions

Overall Width
7.09 in
Overall Depth
2.36 in
Overall Length
12.01 in

Details

Item
EMC Filter
For Use With
Altivar 32, Altivar Machine ATV320, Lexium 28, Lexium 32
Includes
EMC Input Filter
Phase
Three
Compatible with Manufacturer Part Number
ATV320U55N4C412, ATV320U75N4C412

Description

EMC Filter, For Use with Series ATV32, LXM28A, ATV320, Compatible with Manufacturer Part Number ATV320U55N4C412, ATV320U75N4C412, For Use With Altivar 32, Altivar Machine ATV320, Lexium 28, Lexium 32, Phase Three, Overall Depth 2.36 in, Overall Length 12.01 in, Overall Width 7.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.