Zoro Homepage

EMC Filter, 12.91 in L, 3.94 in W

  • Mfr # VW3A4712

  • Zoro # G413321904


product price: $1,533.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

For Use With
Altivar Machine ATV340
Includes
EMC Input Filter
Compatible with Manufacturer Part Number
ATV34018, ATV34022
Phase
Three
Overall Length
12.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A4712
Zoro #
G413321904
UPC #
3606481164797
Country of Origin
China

Dimensions

Overall Length
12.91 in
Overall Width
3.94 in
Overall Depth
6.89 in

Details

Item
EMC Filter
For Use With
Altivar Machine ATV340
Includes
EMC Input Filter
Compatible with Manufacturer Part Number
ATV34018, ATV34022
Phase
Three

Description

EMC Filter, For Use with Series ATV340 18.5kW 380�480V, ATV340 22kW, 380�480V, Compatible with Manufacturer Part Number ATV34018, ATV34022, For Use With Altivar Machine ATV340, Phase Three, Overall Depth 6.89 in, Overall Length 12.91 in, Overall Width 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.