EMC Filter
Mfr # VW3A31404
Zoro # G2361801
product price: $166.99
/ea
Free Shipping & Returns
Key Features
For Use With
ATV312, ATV31C
Phase
Three
Overall Width
4.12 in
Compatible with Manufacturer Part Number
Mfr. No. ATV212H075M3X,Mfr. No. ATV212H075N4,Mfr. No. ATV212HU15M3X,Mfr. No. ATV212HU15N4,Mfr. No. ATV212HU22M3X,Mfr. No. ATV212HU22N4x,Mfr. No. ATV312H037N4,Mfr. No. ATV312H055N4,Mfr. No. ATV312H075N4,Mfr. No. ATV312HU11M3,Mfr. No. ATV312HU11N4,Mfr. No. ATV312HU15M3,Mfr. No. ATV312HU15N4,Mfr. No. ATV312HU22M3,Mfr. No. ATV31C037N4,Mfr. No. ATV31C055N4,Mfr. No. ATV31C075N4,Mfr. No. ATV31CU11N4,Mfr. No. ATV31CU15N4,Mfr. No. LXM05AD14N4,Mfr. No. LXM05AD17M3X,Mfr. No. LXM05BD14N4,Mfr. No. LXM05BD17M3X,Mfr. No. LXM05CD14N4
Overall Length
7.68 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3A31404
Zoro #
G2361801
UPC #
785901689461
Country of Origin
Thailand
Dimensions
Overall Width
4.12 in
Overall Length
7.68 in
Overall Depth
1.65 in
Details
Item
EMC Filter
For Use With
ATV312, ATV31C
Phase
Three
Compatible with Manufacturer Part Number
Mfr. No. ATV212H075M3X,Mfr. No. ATV212H075N4,Mfr. No. ATV212HU15M3X,Mfr. No. ATV212HU15N4,Mfr. No. ATV212HU22M3X,Mfr. No. ATV212HU22N4x,Mfr. No. ATV312H037N4,Mfr. No. ATV312H055N4,Mfr. No. ATV312H075N4,Mfr. No. ATV312HU11M3,Mfr. No. ATV312HU11N4,Mfr. No. ATV312HU15M3,Mfr. No. ATV312HU15N4,Mfr. No. ATV312HU22M3,Mfr. No. ATV31C037N4,Mfr. No. ATV31C055N4,Mfr. No. ATV31C075N4,Mfr. No. ATV31CU11N4,Mfr. No. ATV31CU15N4,Mfr. No. LXM05AD14N4,Mfr. No. LXM05AD17M3X,Mfr. No. LXM05BD14N4,Mfr. No. LXM05BD17M3X,Mfr. No. LXM05CD14N4
Description
EMC Filter, For Use with Series Altivar 212, Altivar 31, Altivar 312, Lexium 05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.