Zoro Homepage

EMC Filter

  • Mfr # VW3A31407

  • Zoro # G9525923


product price: $333.99
/ea
Free Shipping & Returns

Key Features

For Use With
ATV312, ATV31C
Phase
Three
Overall Depth
2.36 in
Compatible with Manufacturer Part Number
Mfr. No. ATV212HD11N4, Mfr. No. ATV212HU55M3X, Mfr. No. ATV212HU75M3X, Mfr. No. ATV212HU75N4, Mfr. No. ATV312HU55M3, Mfr. No. ATV312HU55N4, Mfr. No. ATV312HU75M3, Mfr. No. ATV312HU75N4, Mfr. No. ATV31CU55N4, Mfr. No. ATV31CU75N4, Mfr. No. LXM05AD57N4, Mfr. No. LXM05BD57N4, Mfr. No. LXM05CD57N4
Overall Length
12.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A31407
Zoro #
G9525923
UPC #
785901690726
Country of Origin
Thailand

Dimensions

Overall Depth
2.36 in
Overall Length
12.01 in
Overall Width
7.09 in

Details

Item
EMC Filter
For Use With
ATV312, ATV31C
Phase
Three
Compatible with Manufacturer Part Number
Mfr. No. ATV212HD11N4, Mfr. No. ATV212HU55M3X, Mfr. No. ATV212HU75M3X, Mfr. No. ATV212HU75N4, Mfr. No. ATV312HU55M3, Mfr. No. ATV312HU55N4, Mfr. No. ATV312HU75M3, Mfr. No. ATV312HU75N4, Mfr. No. ATV31CU55N4, Mfr. No. ATV31CU75N4, Mfr. No. LXM05AD57N4, Mfr. No. LXM05BD57N4, Mfr. No. LXM05CD57N4

Description

EMC Filter, For Use with Series Altivar 212, Altivar 31, Altivar 312, Lexium 05, Compatible with Manufacturer Part Number Mfr. No. ATV212HD11N4, Mfr. No. ATV212HU55M3X, Mfr. No. ATV212HU75M3X, Mfr. No. ATV212HU75N4, Mfr. No. ATV312HU55M3, Mfr. No. ATV312HU55N4, Mfr. No. ATV312HU75M3, Mfr. No. ATV312HU75N4, Mfr. No. ATV31CU55N4, Mfr. No. ATV31CU75N4, Mfr. No. LXM05AD57N4, Mfr. No. LXM05BD57N4, Mfr. No. LXM05CD57N4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.