Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Type of Operator
40mm Mushroom Head
NEMA Contact Rating Designation
A600/Q600
Features
Self-Grounding, Finger-Safe Terminals
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Contact Rating
10A @ 600V AC
Bezel
Corrosion Resistant Thermoplastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Emergency Stop Push Buttons
Ip Degree Of Protection
IP66 IEC 60529
Contacts Material
silver alloy contacts
Operator Position Information
2 positions
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Product Or Component Type
emergency stop push-button
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Cap/Operator Or Lens Colour
red
Product Certifications
UL 508 || NEMA
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Compatibility Code
9001SK
Shape Of Signaling Unit Head
round
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Operator Profile
red mushroom Ø 40 mm, unmarked, mushroom Ø 40 mm
Overvoltage Category
class II IEC 61140
Shape Of Screw Head
cross slotted
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Contacts Type And Composition
1 NC + 1 NO, 1 C/O
Device Presentation
complete product
Ambient Air Temperature For Operation
-25-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
[Icm] Rated Short-Circuit Making Capacity
12 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operating Position
any position
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Shock Resistance
50 gn IEC 60068-2-27
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6