Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Stop Push Button, 40 mm, 1NC, Red

  • Mfr # ZB4AEQ4035

  • Zoro # G3460336


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Panel Cutout Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4AEQ4035
Zoro #
G3460336
UPC #
606480507243
Country of Origin
France

Dimensions

Panel Cutout Diameter
40 mm
Mushroom Head Diameter
40 mm
Size
40 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained / Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), IEC 60364-5-53, JIS C8201-1, JIS C8201-5-1, Lloyd's Register, RINA, UL 508, UL Listed
Number of Operators
1
Bezel
Chrome Plated Metal
Contact Type
1NC
Type of Operator
40mm Mushroom Head
Color
Red
Contact Form
1NC
Legend Markings
No Legend
Lamp Type
LED
Voltage
12V
Bezel Material
Chrome
NEMA Rating
13, 4X
IP Rating
IP66
Basic Material
Metal
Product Type
Emergency Stop Push Buttons
Operator Material
Metal
NEMA Enclosure Rating
13, 4X

Description

Emergency Stop Push Button, 40 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Contact Form 1NC, Bezel Chrome Plated Metal, Color Red, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), IEC 60364-5-53, JIS C8201-1, JIS C8201-5-1, Lloyd's Register, RINA, UL 508, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.