Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger key release, 1NO + 1NC

  • Mfr # XB7NS9445

  • Zoro # G500904836


product price:  $84.25
/ea
Sold in multiples of 10 for $842.50
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key; Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NS9445
Zoro #
G500904836
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Cad Overall Depth
72 mm
Cad Overall Width
40 mm
Cad Overall Height
40 mm
Mounting Diameter
22 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key; Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/ISO 13850 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || UL 508 || EN/IEC 60204-1
Reset
key release
Ambient Air Temperature For Operation
-25-70°C
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Shape Of Signaling Unit Head
round
Device Presentation
monolithic product
Product Certifications
CCC || GOST
Type Of Operator
latching
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contacts Type And Composition
1 NO + 1 NC
Product Or Component Type
emergency stop push-button
Operator Profile
red mushroom Ø 40 mm, unmarked
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Contact Operation
snap action
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Electrical Reliability
Λ < 5 x 10exp(-7) 17 V 5 mA IEC 60947-5-4
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Type Of Keylock
key 455
Nema Degree Of Protection
NEMA 12 UL 50 || NEMA 3 UL 50
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1 || 1.5 A 120 V, AC-15, C300 EN/IEC 60947-5-1
Shock Resistance
15 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Shock Protection Class
class II IEC 60536
Protective Treatment
TH
Contacts Usage
standard
Mechanical Durability
100000 cycles
Device Short Name
XB7
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Range of Product
Harmony XB7

Description

Emergency stop 0 22 - red mushroom 0 40m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.