Shop SCHNEIDER ELECTRIC

Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 8 cut outs, 22mm

  • Mfr # XAPA2108
  • Zoro # G7730560

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Basic Material
glass reinforced polyester
Housing Color
grey
Depth
83 mm
Material
glass reinforced polyester
IP Rating
IP65 IEC 60529 || IP69 NF C 20-010 || IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAPA2108
Zoro #
G7730560
UPC #
-
Country of Origin
France

Dimensions

Depth
83 mm
Product Front Plate Size
85 x 226 mm
Usable Depth
83 mm

Details

Item
Empty control station - XAP-A - plastic
Basic Material
glass reinforced polyester
Housing Color
grey
Material
glass reinforced polyester
IP Rating
IP65 IEC 60529 || IP69 NF C 20-010 || IP69K
Cable Entry
undrilled
Mounting
flush
Flame Retardance
M3 conforming to CSTB, VO conforming to UL 94
Ambient Air Temperature For Storage
-40-70°C
Fire Resistance
850°C NF C 20-455, 960°C IEC 92
Device Mounting
flush
Overvoltage Category
class II IEC 60536, class II NF C 20-030
Colour of Cover
grey
Protective Treatment
TH, TC
Ip Degree of Protection
IP65 IEC 60529, IP69 NF C 20-010, IP69K
Product Destination
for Ø 22 mm control and signalling units
Range of Product
Harmony XAP
Colour of Base of Enclosure
grey
Number of Cut-Out
8 cut-outs
Product or Component Type
empty control station without hinges
Ambient Air Temperature For Operation
-40-70°C
Number of Vertical Rows
2
Resistance To Chemical Agents
high resistant to acids, high resistant to all solvents, high resistant to bases, high resistant to diesel, high resistant to mineral salts, high resistant to oils and greases, high resistant to petrol, high resistant to sea water
Device Short Name
XAPA

Description

Empty control station - XAP-A - plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.