Zoro Homepage

Empty Handy Box, Polycarbonate, Green

  • Mfr # ZBRM21

  • Zoro # G9253719


product price: $59.99
/ea

Key Features

Material
Plastic
Color
Green
Features
22mm Button, Box for 1 Harmony
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1, ETSI EN 300 440-1, ETSI EN 300 440-2, ETSI EN 301 489-1, ETSI EN 301 489-3, UL 508
Overall Length
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBRM21
Zoro #
G9253719
UPC #
785901714194
Country of Origin
Hungary

Dimensions

Overall Length
5.98 in

Details

Item
Empty Handy Box
Material
Plastic
Color
Green
Features
22mm Button, Box for 1 Harmony
Standards
CSA C22.2 No 14, EN/IEC 60947-5-1, ETSI EN 300 440-1, ETSI EN 300 440-2, ETSI EN 301 489-1, ETSI EN 301 489-3, UL 508
For Use With
Harmony XB5R Series
Ik Degree Of Protection
IK03 EN 50102
Colour Of Base Of Enclosure
green Pantone 355C)
Product Or Component Type
empty handy box
Ip Degree Of Protection
IP65 IEC 60529
Control Station Application
one function
Product Certifications
ANATEL || BT 2006/95/EC || CE || FCC || C-tick || SRRC || RSS || GOST
Product Destination
for XB5R Ø 22 mm control units
Colour Of Cover
dark grey RAL 7016)
Ambient Air Temperature For Operation
-25-55°C
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZBRM
Product Type
Empty Handy Box
Compatible with Series
XB5R

Description

Empty Handy Box, For Use With Harmony XB5R Series, Color Green, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.