Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7.13mm

  • Mfr # XACB020
  • Zoro # G4055341
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Cable Entry
rubber sleeve with stepped entry 7-13 mm
Standards
CSA C22.2 No 14, IEC 60947-5-1
Mechanical Durability
1000000 cycles
Electrical Circuit Type
power circuit, control circuit
Overvoltage Category
class II IEC 61140
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XACB020
Zoro #
G4055341
UPC #
-
Country of Origin
United States

Details

Item
Empty pendant control station XAC-B - 2
Cable Entry
rubber sleeve with stepped entry 7-13 mm
Standards
CSA C22.2 No 14, IEC 60947-5-1
Mechanical Durability
1000000 cycles
Electrical Circuit Type
power circuit, control circuit
Overvoltage Category
class II IEC 61140
Ik Degree of Protection
IK08 conforming to IEC 62262
Range of Product
Harmony XAC
Protective Treatment
TH
Product or Component Type
pendant control station
Control Station Type
double insulated
Device Short Name
XACB
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
Enclosure Material
glass reinforced polyester
Ambient Air Temperature For Storage
-40-70°C
Enclosure Type
empty enclosure
Control Station Colour
yellow
Vertical Operator Cut-Out Centre
40 mm
Ambient Air Temperature For Operation
-25-70°C
Number of Cut-Out
2 cut-outs
Ip Degree of Protection
IP65 conforming to IEC 60529
Shock Resistance
100 gn IEC 60068-2-27
Guard Rail
without
Enclosure material
glass reinforced polyester
Number Of Cut-Out
2 cut-outs
Ip Degree Of Protection
IP65 conforming to IEC 60529
Ik Degree Of Protection
IK08 EN 50102
Product Or Component Type
pendant control station
Product Certifications
CSA type 4

Description

Empty pendant control station XAC-B - 2

Ratings & reviews