Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Flange Mount, Enclosed Power Relay, Octal, 20 A, 11 Pins, Quick Connect

  • Mfr # 389FXCXC1-120A

  • Zoro # G0816006

CAD Available

product price: $39.59
/ea

Key Features

CAD Drawing
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389FXCXC1-120A
Zoro #
G0816006
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Overall Depth
2.9 in
Body Height
2.9 in
Body Depth
1.4 in
Body Width
1.53 in

Details

Item
Enclosed Power Relay
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V AC
Current Rating
20 A
Contact Form
3PDT
Contact Rating (AC)
15 A @ 250V, 20 A @ 150/250V, 6.67 A @ 277V
Contact Rating (DC)
13 A @ 28V, 15 A @ 28V
Hz
50/60
Power Consumption - Relay
3.5 VA
Standards
CE Certified, CSA Certified, cURus
Contact Material
Silver Alloy
Number of Poles
3
Features
Flag Indicator
Contact Amp Rating (Resistive)
20A @ 150VAC
Motor Rated
Yes
Power Consumption
1.3 W, 2 VA
Dielectric Strength
1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Operating Current
13 A at 28V DC (Resistive Load), 15 A at 250V AC (Resistive Load), 15 A at 28V DC (NO/NC), 20 A at 150V AC (Ballast), 20 A at 150V AC (Resistive Load), 20 A at 250V AC (NO/NC), 6.67 A at 277V AC (Ballast)
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Input Voltage
120V AC
Minimum Switching Current
100 mA
Coil Resistance
1,700 ohm
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
131 Degrees F
Series
389F Power Series
Horsepower @ 120V AC
1/2 hp
Mechanical Operating Durability
5,000,000
Status Indicator
Mechanical Flag
Horsepower @ 240V AC
1/2 hp
Weight
2.96 oz
Maximum Switching Voltage
300V AC
Response Time
20 msec
CAD Available
Yes
Ambient Air Temperature for Storage
-22 to 185°F (-30 to 85°C)
Power consumption in W
1.3 W DC
Voltage Range
0.85...1.1 Uc AC
Ambient Air Temperature for Operation
-22 to 131°F (-30 to 55°C)
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Motor Power HP
0.5 hp 120/240 V AC 50/60 Hz
Contact Composition
3 NO + 3 NC
Power consumption in VA
2 VA AC
Connections Terminals
Quick
Product Certifications
cURus; CSA; CE

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 20 A, Electrical Connection Quick-Connect, Number of Pins 11, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 250V, 20 A @ 150/250V, 6.67 A @ 277V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Flange, Body Depth 1.4 in, Body Height 2.66 in, Body Width 1.4 in, Coil Resistance 1,700 ohm, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.