CAD Drawings

Download CAD Files

Flange Mount, Enclosed Power Relay, Octal, 20 A, 11 Pins, Quick Connect

  • Mfr # 389FXCXC1-240A

  • Zoro # G3099013

CAD Available

product price: $46.19
/ea

Key Features

CAD Drawing
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
11
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389FXCXC1-240A
Zoro #
G3099013
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Body Height
2.9 in
Body Depth
1.4 in
Overall Depth
2.9 in
Body Width
1.53 in

Details

Item
Enclosed Power Relay
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
11
Coil Voltage
240V AC
Current Rating
20 A
Contact Form
3PDT
Contact Rating (AC)
15 A @ 250V, 20 A @ 150/250V, 6.67 A @ 277V
Contact Rating (DC)
13 A @ 28V, 15 A @ 28V
Power Consumption - Relay
3.5 VA
Hz
50/60
Contact Amp Rating (Resistive)
20A @ 150VAC
Features
Flag Indicator
Contact Material
Silver Alloy
Standards
CE Certified, CSA Certified, cURus
Number of Poles
3
Response Time
20 msec
Series
389F Power Series
Horsepower @ 120V AC
1/2 hp
Mechanical Operating Durability
5,000,000
Electrical Operating Durability
100,000
Power Consumption
1.3 W, 2 VA
Horsepower @ 240V AC
1/2 hp
Maximum Switching Voltage
300V AC
Input Voltage
240V AC
Coil Resistance
7,200 ohm
Minimum Switching Current
100 mA
Dielectric Strength
1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Motor Rated
Yes
Minimum Operating Temperature
-22 Degrees F
Operating Current
13 A at 28V DC (Resistive Load), 15 A at 250V AC (Resistive Load), 15 A at 28V DC (NO/NC), 20 A at 150V AC (Ballast), 20 A at 150V AC (Resistive Load), 20 A at 250V AC (NO/NC), 6.67 A at 277V AC (Ballast)
Weight
2.96 oz
Maximum Operating Temperature
131 Degrees F
Status Indicator
Mechanical Flag
Frequency
50/60 Hz
CAD Available
Yes
Motor Power HP
0.5 hp 120/240 V AC 50/60 Hz
Voltage Range
0.85...1.1 Uc AC
Connections Terminals
Quick
Power consumption in VA
2 VA AC
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Ambient Air Temperature for Storage
-22 to 185°F (-30 to 85°C)
Contact Composition
3 NO + 3 NC
Product Certifications
cURus; CSA; CE
Ambient Air Temperature for Operation
-22 to 131°F (-30 to 55°C)
Power consumption in W
1.3 W DC

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form 3PDT, Current Rating 20 A, Electrical Connection Quick-Connect, Number of Pins 11, Status Indicator Mechanical Flag, Contact Rating (AC) 15 A @ 250V, 20 A @ 150/250V, 6.67 A @ 277V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Flange, Body Depth 1.07 in, Body Height 1.54 in, Body Width 0.83 in, Coil Resistance 7,200 ohm, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.