Zoro Homepage
This item is Discontinued.
Schneider Electric DIN Rail & Top Flange, Enclosed Power Relay, 30 A, 4, Quick-Connect 725AXXBC3ML-12D

DIN Rail & Top Flange, Enclosed Power Relay, 30 A, 4, Quick-Connect (Discontinued)

  • Mfr # 725AXXBC3ML-12D
  • Zoro # G1221796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725AXXBC3ML-12D
Zoro #
G1221796
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.94 in
Dimensions
1.94"H, 2.67"W, 1.30"D
Overall Depth
1.94 in
Body Width
2.67 in
Body Depth
1.3 in
Flat Pin Width
0.25 in
Body Height
1.94 in
Depth
1.94 in (49.4 mm)
Width
1.37 in (34.9 mm)
Height
2.67 in (67.7 mm)
Body Height - Relay
1.94 in
Body Width - Relay
2.67 in
Body Depth - Relay
1.3 in

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Quick-Connect
Number of Pins
4
Coil Voltage
12V DC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
30 A @ 240/277V
Contact Rating (DC)
30 A @ 28/30V
Contact Material
Silver Alloy
Coil Volts
12V DC
Pins
4
HP @ 240V
3
AC Contact Rating - Relay
30A @ 277V
Mounting
Flange, Bottom/Din Rail
HP @ 120V
1 1/2
Number of Pins - Relay
4
Hz
50/60
Electrical Connection - Power Relay
1/4 in Tab Terminal
Features
3hp @ 277V AC, LED & Button
Contact Amp Rating (Resistive)
30A @ 277VAC/30VDC
Mounting - Relay
Bottom Flange, DIN Rail
Hz - Electrical
50/60 Hz
Coil Rating
2.5VA, 1.9W
Contact Form - Relay
SPST-NO
DC Contact Rating - Relay
30A @ 28V
Item - Relay
Enclosed Power Relay
Number of Poles
1
Power Consumption - Relay
2.5 W
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Motor Rated
Yes
Minimum Operating Temperature
-4 Degrees F
Weight
4.23 oz
Operating Current
30 A at 240V AC (General Purpose), 30 A at 240V AC (Resistive Load), 30 A at 277V AC (Resistive Load), 30 A at 28V DC (Resistive Load), 30 A at 30V DC (Resistive Load)
Frequency
50/60 Hz
Response Time
30 msec
IP Rating
IP40
Power Consumption
1.9 W
Maximum Operating Temperature
131 Degrees F
Horsepower @ 240V AC
3 hp
Input Voltage
9.6 to 13.2V DC
Maximum Switching Voltage
240V, 277V
Horsepower @ 120V AC
1 1/2 hp
Coil Resistance
75 ohm
Push-To-Test Method
Test Button
Base Type
DIN, Flange
Series
Harmony(TM) 725 Power Series
Minimum Switching Current
100 mA
Mechanical Operating Durability
5,000,000
Electrical Operating Durability
100,000
Dielectric Strength
4,000V AC Between Coil and Contact
Status Indicator
LED Indicator
CAD Available
Yes
Connections - terminals
Quick-connect terminal strips 6.35 x 0.8 mm
Series name
Power
[Ie] rated operational current
30 A at 277 V AC (on resistive load) conforming to UL; 30 A at 240 V AC (general purpose) conforming to UL; 30 A at 30 V DC (on resistive load) conforming to UL; 30 A at 240 V AC (on resistive load) conforming to IEC; 30 A at 28 V DC (on resistive load) conforming to IEC
Mechanical Durability
5000000 cycles
[Uc] control circuit voltage
12 V
Local Signalling
LED indicator test button
Nominal input voltage
9.6...13.2 V DC
Contacts Material
Silver alloy contacts
Contact Composition
1 NO
Product Range
Harmony Electromechanical Relays
Electrical Durability
100000 cycles resistive IEC
Rated Power in HP
3 hp 277 V AC; 1.5 hp 120 V AC
Rated power in W
1.5 kW 120 V tungsten
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Product Certifications
UL; CSA; CE
Average Coil Consumption
1.90 W
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Product Type
DIN rail/panel mount relay
Type
Power

Description

Enclosed Power Relay, Coil Voltage 12V DC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 4, Status Indicator LED Indicator, Contact Rating (AC) 30 A @ 240/277V, Contact Rating (DC) 30 A @ 28/30V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.3 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 75 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.