Item - Relay
|
Enclosed Power Relay
|
Coil Volts
|
240V AC
|
DC Contact Rating - Relay
|
30A @ 28V
|
AC Contact Rating - Relay
|
30A @ 240V
|
Number of Pins - Relay
|
4
|
Contact Form - Relay
|
SPST-NO
|
Mounting - Relay
|
Bottom Flange
|
Power Consumption - Relay
|
2.8 VA
|
Contact Material
|
Silver Alloy
|
Electrical Connection - Power Relay
|
1/4 in Tab Terminal
|
Standards
|
UL60947-4-1
|
Features
|
Class F Coil Insulation
|
Pins
|
4
|
HP @ 120V
|
1
|
HP @ 240V
|
2
|
Mounting
|
Flange, Bottom
|
Hz
|
50/60
|
Contact Form
|
SPST-NO
|
Contact Amp Rating (Resistive)
|
30A @ 240VAC/28VDC
|
Number of Poles
|
1
|
Hz - Electrical
|
50/60 Hz
|
Electrical Connection
|
Faston Terminal
|
Coil Rating
|
2.8VA, 1.0W
|
Item
|
Enclosed Power Relay
|
Contact Amp Rating (Inductive)
|
22A @ 120V AC-8a
|
Series
|
9A Power Series
|
Dielectric Strength
|
1,500V Between Contacts with Micro Disconnection, 2,500V AC Between Coil and Contact
|
Sealing
|
Sealed
|
For Use With
|
Alarm Systems, HVAC Equipment, Motor Controls
|
Environmental Protection
|
Sealed
|
Horsepower @ 240V AC
|
2 hp
|
Input Voltage
|
240V AC
|
Mounting Style
|
Panel Flange
|
Coil Voltage
|
240V AC
|
Minimum Operating Temperature
|
-40 Degrees F
|
Power Consumption
|
2.6 VA
|
Resistance Properties
|
Shock-Resistant, Vibration-Resistant
|
Weight
|
1.12 oz
|
Relay Mounting Style
|
Surface (Top Flange)
|
Base Type
|
Flange
|
Mechanical Operating Durability
|
10,000,000
|
Motor Rated
|
Yes
|
Maximum Operating Temperature
|
104 Degrees F
|
Socket Code Configurator
|
Surface (Top Flange) / 4
|
Frequency
|
50/60 Hz
|
Contact Rating (DC)
|
30 A @ 28V
|
Horsepower @ 120V AC
|
1 hp
|
Electrical Connection Type
|
Tab
|
Maximum Switching Voltage
|
277V AC, 28V DC
|
Coil Voltage Type
|
AC
|
Contact Rating (AC)
|
10 A @ 277V, 22 A @ 20V, 24 A @ 240V, 30 A @ 240V, 98 A @ 120V
|
Coil Resistance
|
13,490 ohm
|
Response Time
|
20 msec
|
Electrical Operating Durability
|
100,000
|
Operating Current
|
10 A at 277V (Ballast), 22 A at 20V AC (Full Load), 24 A at 240V AC (Resistive Load), 30 A at 240V AC, 30 A at 28V DC (Resistive Load), 98 A at 120V AC (Locked Rotor)
|
Number of Pins
|
4
|
Switching Voltage
|
277 V AC || 28 V DC
|
Mounting Type
|
panel flange
|
Protection Category
|
RT III
|
Dielectric Voltage
|
2500 V AC between coil and contact || 1500 V between contacts with micro disconnection
|
Operating Temp. Range
|
-40-40°C
|
Current Rating
|
30 A
|
Connections Terminals
|
Faston terminals contact terminal AWG 12...AWG 10, connection size: 6.35 x 0.8 mm; Faston terminals coil terminal AWG 22...AWG 14, connection size: 4.8 x 0.5 mm
|
Rated Power in HP
|
1 hp at 125 V AC; 2 hp at 250 V AC
|
Electrical Durability
|
100000 cycles, 30 A at 240 V, AC-1; 50000 cycles for resistive load, 30 A at 28 V, DC; 100000 cycles for resistive load, 24 A at 240 V, AC; 30000 cycles for full load, 22 A at 120 V, AC-8a; 1000 cycles for motor load; 6000 cycles for ballast load, 10 A at 277 V, AC-5a
|
Pollution Degree
|
3
|
Rated Operational Current
|
30 A at 240 V AC-1; 30 A at 28 V DC (on resistive load); 24 A at 240 V AC (on resistive load); 98 A at 120 V AC-8a (locked rotor); 22 A at 120 V AC-8a (full load); 10 A at 277 V AC-5a (ballast)
|
Network Frequency
|
50-60 Hz
|
ambient temperature range - operational
|
-40 to 104°F (-40 to 40°C)
|
Product Certifications
|
UL
|
Vibration Resistance
|
+/- 0.75 mm 10 to 55 Hz operating; +/- 0.75 mm 10 to 55 Hz not operating
|
Mechanical Durability
|
10000000 cycles
|
Ambient Temperature Range - Storage
|
-40 to 185°F (-40 to 85°C)
|
Shock Resistance
|
10 gn operating; 100 gn not operating
|
Rated Impulse Withstand Voltage
|
4 kV 1.2/50µs
|
Rated Power in VA
|
470 VA at 240 V on pilot duty
|
Switch Function
|
SPST
|
Contact Composition
|
NO
|
Drop-out Voltage Threshold
|
>= 0.2 Uc
|
Contacts Material
|
Silver alloy contacts
|
Average Resistance
|
13490 Ohm at 73°F (23°C) +/- 10 %
|
Operate Time
|
20 ms
|
Operating Position
|
Any position
|
Product Range
|
Harmony
|
Rated Insulation Voltage
|
320 V
|
[Uc] control circuit voltage
|
240 V AC 50-60 Hz
|
Release Time
|
10 ms
|
Control Circuit Voltage Limits
|
0.85...1.1 Uc
|
Minimum Switching Capacity
|
5 W at 1 A, 5 V DC; 12 VA at 1 A, 12 V AC
|
Product Type
|
Power relay
|
Status Indicator
|
No Indicator
|