Zoro Homepage

CAD Viewer & Download Files

DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6 Pins, Screw

  • Mfr # 725BXXSC3ML-12D

  • Zoro # G3200714

CAD Available

product price: $32.75
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725BXXSC3ML-12D
Zoro #
G3200714
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Dimensions
2.09"H, 2.67"W, 1.30"D
Body Width
2.67 in
Body Depth
1.3 in
Overall Depth
2.12 in
Body Height
2.09 in
Depth
2.12 in (53.9 mm)
Width
1.37 in (34.9 mm)

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
12V DC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Hz
50/60
Number of Poles
2
Power Consumption - Relay
2.5 W
Features
2hp @ 277V AC, LED & Button
Coil Rating
2.5VA, 1.9W
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Contact Material
Silver Alloy
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Minimum Operating Temperature
-4 Degrees F
Push-To-Test Method
Manual Push Test Button
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
Horsepower @ 240V AC
2 hp
Motor Rated
Yes
Frequency
50/60 Hz
Maximum Operating Temperature
131 Degrees F
Mechanical Operating Durability
5,000,000
Power Consumption
1.9 W
Horsepower @ 120V AC
1 hp
IP Rating
IP20
Electrical Operating Durability
100,000
Input Voltage
9.6 to 13.2V DC
Response Time
30 msec
Maximum Switching Voltage
240V, 277V
Weight
4.23 oz
Minimum Switching Current
100 mA
Status Indicator
LED Indicator
Series
Harmony(TM) 725 Power Series
Coil Resistance
75 ohm
CAD Available
Yes
Average Coil Consumption
1.90 W
Connections - terminals
Screw coil terminal M3.5; Screw contact terminal M4
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
Rated power in W
1.3 kW 120 V tungsten
Contact Composition
2 NO
Tightening Torque
10.6...15 lb.in; 1.2...1.7 N.m
Series name
Power
Product Certifications
UL; CSA; CE
Product Range
Harmony Electromechanical Relays
Nominal input voltage
9.6...13.2 V DC

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.3 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 75 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.