Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Schneider Electric DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6, Quick-Connect 725BXXBC3ML-24A

DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6, Quick-Connect (Discontinued)

  • Mfr # 725BXXBC3ML-24A
  • Zoro # G3354915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725BXXBC3ML-24A
Zoro #
G3354915
UPC #
-
Country of Origin
China

Dimensions

Dimensions
1.94"H, 2.67"W, 1.30"D
Overall Height - Relay
1.94 in
Flat Pin Width
0.25 in
Overall Depth
1.94 in
Body Depth
1.3 in
Body Height
1.94 in
Body Width
2.67 in
Height
2.67 in (67.7 mm)
Width
1.37 in (34.9 mm)
Depth
1.94 in (49.4 mm)
Body Depth - Relay
1.3 in
Body Width - Relay
2.67 in
Body Height - Relay
1.94 in

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Quick-Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Mounting - Relay
Bottom Flange, DIN Rail
Contact Form - Relay
DPST-NO
AC Contact Rating - Relay
25A @ 277V
Power Consumption - Relay
2.5 VA
Number of Pins - Relay
6
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Number of Poles
2
DC Contact Rating - Relay
25A @ 28V
Pins
6
Hz - Electrical
50/60 Hz
HP @ 240V
2
Item - Relay
Enclosed Power Relay
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Electrical Connection - Power Relay
1/4 in Tab Terminal
Coil Volts
24V AC
HP @ 120V
1
Mounting
Flange, Bottom/Din Rail
Contact Material
Silver Alloy
Features
2hp @ 277V AC, LED & Button
Hz
50/60
Coil Rating
2.5VA, 1.9W
Series
Harmony(TM) 725 Power Series
Horsepower @ 240V AC
2 hp
Status Indicator
LED Indicator
Power Consumption
2.5 VA
Electrical Operating Durability
100,000
Motor Rated
Yes
Coil Resistance
275 ohm
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
IP Rating
IP40
Horsepower @ 120V AC
1 hp
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Response Time
30 msec
Maximum Operating Temperature
131 Degrees F
Weight
4.23 oz
Maximum Switching Voltage
240V, 277V
Minimum Switching Current
100 mA
Minimum Operating Temperature
-4 Degrees F
Base Type
DIN, Flange
Mechanical Operating Durability
5,000,000
Input Voltage
20.4 to 26.4V AC
Push-To-Test Method
Test Button
Frequency
50/60 Hz
CAD Available
Yes
Nominal input voltage
20.4...26.4 V AC 50/60 Hz
[Ie] rated operational current
25 A at 277 V AC (on resistive load) conforming to UL; 25 A at 240 V AC (general purpose) conforming to UL; 25 A at 30 V DC (on resistive load) conforming to UL; 25 A at 240 V AC (on resistive load) conforming to IEC; 25 A at 28 V DC (on resistive load) conforming to IEC
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
[Uc] control circuit voltage
24 V
Product Range
Harmony Electromechanical Relays
Product Type
DIN rail/panel mount relay
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Mechanical Durability
5000000 cycles
Average Coil Consumption
2.50 VA
Connections - terminals
Quick-connect terminal strips 6.35 x 0.8 mm
Product Certifications
UL; CSA; CE
Contact Composition
2 NO
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Series name
Power
Local Signalling
LED indicator test button
Electrical Durability
100000 cycles resistive IEC
Contacts Material
Silver alloy contacts
Rated power in W
1.3 kW 120 V tungsten
Type
Power

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 1.3 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 275 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.