Socket, Enclosed Power Relay, Square, 25 A, 6 Pins, Quick Connect

  • Mfr # 725BXXBM4L-24D

  • Zoro # G2832697


product price: $18.65
/ea
Sold in multiples of 10 for $186.50

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725BXXBM4L-24D
Zoro #
G2832697
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.00"H, 1.97"W, 1.30"D
Overall Height - Relay
2.0 in
Body Height
1.3 in
Flat Pin Width
0.25 in
Body Width
1.97 in
Overall Depth
2.02 in
Body Depth
2.09 in
Width
1.30 in (33.1 mm)
Depth
2.09 in (53.05 mm)

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Contact Material
Silver Alloy
Features
2hp @ 277V AC, LED & Button
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Number of Poles
2
Coil Rating
2.5VA, 1.9W
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Power Consumption - Relay
2.5 W
Hz
50/60
Mechanical Operating Durability
5,000,000
Horsepower @ 120V AC
1 hp
Weight
4.23 oz
Minimum Switching Current
100 mA
IP Rating
IP40
Horsepower @ 240V AC
2 hp
Status Indicator
LED and Mechanical Flag
Maximum Switching Voltage
240V, 277V
Series
Harmony(TM) 725 Power Series
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
131 Degrees F
Motor Rated
Yes
Frequency
50/60 Hz
Response Time
30 msec
Push-To-Test Method
Lockable Push Test Button
Electrical Operating Durability
100,000
Socket Code
M
Input Voltage
19.2 to 26.4V DC
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Coil Resistance
300 ohm
Power Consumption
1.9 W
Rated power in W
1.3 kW 120 V tungsten
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Nominal input voltage
19.2...26.4 V DC
Product Range
Harmony Electromechanical Relays
Connections - terminals
Quick-connect terminal strips 6.35 x 0.8 mm
Average Coil Consumption
1.90 W
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Series name
Power
Contact Composition
2 NO
Product Certifications
UL; CSA; CE
Control Type
Lockable test button

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.09 in, Body Height 1.3 in, Body Width 1.97 in, Coil Resistance 300 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.