Zoro Homepage

CAD Viewer & Download Files

Flange Mount, Enclosed Power Relay, Octal, 25 A, 8 Pins, Quick Connect

  • Mfr # 389FXBXC1-12D

  • Zoro # G2383665

CAD Available

product price: $26.45
/ea

Key Features

CAD Drawing
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389FXBXC1-12D
Zoro #
G2383665
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Dimensions
2.90"H, 1.53"W, 1.40"D
Body Height
2.9 in
Overall Depth
2.9 in
Body Depth
1.4 in
Body Width
1.53 in

Details

Item
Enclosed Power Relay
Mounting Style
Flange Mount
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
Current Rating
25 A
Contact Form
DPDT
Contact Rating (AC)
20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V
Contact Rating (DC)
13 A @ 28V, 15 A @ 28V
Contact Material
Silver Alloy
Coil Rating
3.5VA, 1.4W
Power Consumption - Relay
3.5 W
Contact Amp Rating (Resistive)
25A @ 300VAC, 13A @ 28VDC
Number of Poles
2
Hz
50/60
Standards
CE Certified, CSA Certified, cURus
Features
1hp @ 480-600V, Flag Indicator
Coil Resistance
100 ohm
Mechanical Operating Durability
5,000,000
Horsepower @ 240V AC
1 1/2 hp
Status Indicator
Mechanical Flag
Maximum Operating Temperature
131 Degrees F
Motor Rated
Yes
Input Voltage
12V DC
Minimum Operating Temperature
-22 Degrees F
Operating Current
13 A at 28V DC (Resistive Load), 15 A at 28V DC-1 (NO/NC), 20 A at 277V AC (Ballast), 22 A at 120V AC (Full Load), 25 A at 250V AC-1 (NO/NC), 25 A at 300V AC (Resistive Load), 5 A at 600V AC (Resistive Load)
Horsepower @ 120V AC
1 hp
Weight
2.96 oz
Response Time
20 msec
Minimum Switching Current
100 mA
Frequency
50/60 Hz
Series
389F Power Series
Dielectric Strength
1,600V AC Between Contacts, 2,200V AC Between Coil and Contact, 2,200V AC Between Poles
Power Consumption
1.3 W, 2 VA
Electrical Operating Durability
100,000
Maximum Switching Voltage
600V AC
CAD Available
Yes
Connections Terminals
Quick
Contact Composition
2 NC + 2 NO
Ambient Air Temperature for Storage
-22 to 185°F (-30 to 85°C)
Power consumption in W
1.3 W DC
Product Certifications
cURus; CSA; CE
Power consumption in VA
2 VA AC
Motor Power HP
1.5 hp 200/240 V AC 50/60 Hz; 1 hp 120...200V AC 50/60 Hz; 1 hp 600 V AC 50/60 Hz
Voltage Range
0.8...1.1 Uc DC
Drop-out Voltage Threshold
>= 0.1 Uc AC/DC
Ambient Air Temperature for Operation
-22 to 131°F (-30 to 55°C)

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 25 A, Electrical Connection Quick-Connect, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 20 A @ 277V, 22 A @ 120V, 25 A @ 250/300V, 5 A @ 600V, Contact Rating (DC) 13 A @ 28V, 15 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Flange, Body Depth 1.07 in, Body Height 1.37 in, Body Width 0.83 in, Coil Resistance 100 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.