This item is Discontinued.

Schneider Electric Enclosed Soft Start, 10 HP, NEMA 3R, 240V 863922UDH3BE06A07X10Z10

Enclosed Soft Start, 10 HP, NEMA 3R, 240V (Discontinued)

  • Mfr # 863922UDH3BE06A07X10Z10
  • Zoro # G4491724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
863922UDH3BE06A07X10Z10
Zoro #
G4491724
UPC #
781568463475
Country of Origin
Mexico

Dimensions

Height
31.92 in
Depth
12.65 in
Width
11.3 in
Overall Width
11.3 in
Overall Depth
12.65 in
Overall Height
31.92 in

Details

Standards
UL Listed
Control Voltage
120V AC
With Bypass / No Bypass
With Bypass
Inputs/Outputs
3
Start Type
Torque ramp, Current limit, Booster start-up pulse
Communication Port
Modbus
Phase
Three
Display
7 Segment
Input Voltage
230 V AC
Output Current
28 A
HP @ 3 Phase - 240V
10 hp
Item
Combination Soft Start
Application
Compressors, Conveyors, Fans, Pumps
Frequency
60Hz
Stop Time
Freewheel,Torque decel
Starting Torque
Adjustable
Output Voltage
230V AC
Protects
Circuit Breaker
Ramp Time
1 to 60 sec
Enclosure Rating
NEMA 3R
HP @ 3 Phase - 230V
10 hp
For Use With
Compressors, Conveyors, Fans, Pumps
Enclosure Type
UL Type 3R Outdoor Use
Output Power
10 hp @ 3 Phase, 230V AC
Start/Stop Control
Manual
Features
Reduced Voltage Starting and Soft Stopping of Standard Three Phase Asynchronous Induction Motors for Application Requirements Up to 400 hp at 460 V
Includes
Pilot Light
Acceleration Adjustment
1 to 60 sec
Accepts Input Control Signal
Remote Contact
Display Type
7 Segment
Bypass Included
Yes
Control Method
Remote

Description

Combination Soft Start, Input Voltage 230 V AC, Output Current 28 A, Output Voltage 230V AC, Output Power 10 hp @ 3 Phase, 230V AC, Phase Three, Enclosure Rating NEMA 3R, Enclosure Type UL Type 3R Outdoor Use, Acceleration Adjustment 1 to 60 sec, Accepts Input Control Signal Remote Contact, Bypass Included Yes, Control Method Remote, Display Type 7 Segment, Overall Depth 12.65 in, Overall Height 31.92 in, Overall Width 11.3 in, Start/Stop Control Manual, Starting Torque Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.