End Barrier, Gray, Plastic, 1.44 in D
Mfr # NSYTRACR24
Zoro # G805968533
product price: $0.89
/eaKey Features
Color
Gray
Number of Poles
1
Overall Width
0.21 in
Standards
REACH
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYTRACR24
Zoro #
G805968533
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
0.21 in
Overall Length
2.83 in
Thickness
2.2 mm
Overall Depth
1.44 in
Details
Item
End Cover
Color
Gray
Number of Poles
1
Standards
REACH
Material
Plastic
RoHS Compliant
Yes
Compatible with Product Type
Spring Terminals
Compatible Manufacturer Model Number
NSYTRR23, NSYTRR24
Compatible with Series
Linergy
Cable Cross Section
2.5-2.5 mm²
Product Name
Linergy TR
Number Of Terminals
4
Range
Linergy
Product Compatibility
TRR spring terminal terminal block, length = 72 mm || TRP push-in terminal block, length = 72 mm
Device Short Name
TRA
Number Of Measurement Input
2
Accessory / Separate Part Category
insulation accessory
Product Or Component Type
cover plate
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.