End Barrier, Gray, Plastic, 2.17 in D
Mfr # NSYTRACRE24
Zoro # G305968538
product price: $1.19
/eaKey Features
Number of Poles
1
Overall Length
3.07 in
Standards
REACH
Color
Gray
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYTRACRE24
Zoro #
G305968538
UPC #
3606480533808
Country of Origin
Germany
Dimensions
Overall Length
3.07 in
Overall Width
0.21 in
Thickness
2.2 mm
Overall Depth
2.17 in
Details
Item
End Cover
Number of Poles
1
Standards
REACH
Color
Gray
Material
Plastic
Compatible with Product Type
Spring Terminals
RoHS Compliant
Yes
Compatible Manufacturer Model Number
NSYTRR24D
Compatible with Series
Linergy
Number Of Terminals
2
Product Or Component Type
cover plate
Accessory / Separate Part Category
insulation accessory
Product Compatibility
TRR spring terminal terminal block, length = 78 mm
Range
Linergy
Number Of Measurement Input
4
Device Short Name
TRA
Cable Cross Section
2.5-2.5 mm²
Product Name
Linergy TR
Description
End Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.