Zoro Homepage

End Barrier, Screw Terminal

  • Mfr # NSYTRAC22

  • Zoro # G5256291


product price: $0.72
/ea

Key Features

Height
1.9"
Standards
REACH
Material
Plastic
Color
Gray
Compatible Manufacturer Model Number
NSYTRV22, NSYTRV42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAC22
Zoro #
G5256291
UPC #
785901303664
Country of Origin
Germany

Dimensions

Height
1.9"
Overall Depth
0.16 in
Overall Length
1.89 in
Overall Width
1.57 in
Thickness
0.0866 in

Details

Item
Terminal Block End Barrier
Standards
REACH
Material
Plastic
Color
Gray
Compatible Manufacturer Model Number
NSYTRV22, NSYTRV42
Compatible with Product Type
Blade Disconnect Terminal Block, Passthrough Terminal Block, Protective Earth Terminal Block
RoHS Compliant
No
Accessory / Separate Part Category
insulation accessory
Cable Cross Section
6-6 mm² || 2.5-2.5 mm² || 4-4 mm² || 10-10 mm²
Number Of Terminals
2
Product Name
Linergy TR
Number Of Measurement Input
2 || 1
Range
Linergy
Device Short Name
TRA

Description

Linergy terminal blocks offer three terminal block technologies. The traditional screw connection, the spring clamp connection, and the new pushin connection. The industrial control, machine tool, packaging, material hadling, HVAC, textile, hoisting, water, marine, critiical power, elevator industries and many more use these terminal blocks for their connection requirements. These terminal blocks are designed for fast and easy installation. A wide variety of accessories are availble for these blocks to make your total installation easier. Linergy terminal blocks meet international standards, including UL Component Recognition and CSA certification. For screw single-level terminal block 1x1, 2.5 to 10mm2. It is compatible with TRV screw terminal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.