Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Barrier, Screw Terminal

  • Mfr # NSYTRAC24

  • Zoro # G5234591


product price: $1.65
/ea

Key Features

For Use With
Mfr. No. NSYTRV44
Length
2.57 in
Color
Gray
Height
1.87"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRAC24
Zoro #
G5234591
UPC #
785901306535
Country of Origin
Poland

Dimensions

Length
2.57 in
Height
1.87"
Width
0.09"
Length (Straight Wireway)
2.57 in
Thickness
0.0866 in
Overall Length
2.57 in
Overall Width
1.57 in
Overall Depth
0.12 in

Details

Item
Terminal Block End Plate
For Use With
Mfr. No. NSYTRV44
Color
Gray
Material
Plastic
Standards
REACH
Compatible Manufacturer Model Number
NSYTRV44
Compatible with Series
NSYTRV
Compatible with Product Type
Screw Terminal Terminal Block
RoHS Compliant
No
Product Name
Linergy TR
Range
Linergy
Product Or Component Type
cover plate
Device Short Name
TRA
Accessory / Separate Part Category
insulation accessory
Number Of Measurement Input
2
Product Compatibility
TRV screw terminal terminal block, length = 65.4 mm
Number Of Terminals
4
Cable Cross Section
4-4 mm²

Description

End Barrier, Compatible with Series NSYTRV, Material Plastic, Mounting Type Screw Mount, Overall Depth 0.12 in, Overall Length 2.57 in, Overall Width 1.57 in, Thickness 0.0866 in, Color Gray, Compatible Manufacturer Model Number NSYTRV44, Compatible with Product Type Screw Terminal Terminal Block, RoHS Compliant No, Standards REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.