Zoro Homepage

Enthalpy Control, SPDT

  • Mfr # THCR-4

  • Zoro # G2086800


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Input Voltage
24V AC
Product Type
Enthalpy Control
Overall Width
6 1/2 in
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THCR-4
Zoro #
G2086800
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Overall Length
3 1/2 in
Overall Height
4 3/4 in

Details

Fits Brand
Schneider Electric
Item
Enthalpy Control
Input Voltage
24V AC
Product Type
Enthalpy Control
Compatible Manufacturer Model Number
H205A-1012, H205A-1061
Contact Form
SPDT
Compatible Brand
Schneider Electric

Description

Enthalpy Control, SPDT, Fits Brand Schneider Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.