This item is Discontinued.

Schneider Electric Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching turn to release, 1NC XB7NS8442

Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching turn to release, 1NC (Discontinued)

  • Mfr # XB7NS8442
  • Zoro # G1207182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NS8442
Zoro #
G1207182
UPC #
-
Country of Origin
Indonesia

Dimensions

Cad Overall Depth
72 mm
Cad Overall Width
40 mm
Cad Overall Height
40 mm
Mounting Diameter
22 mm

Details

Item
Estop Ttr 1NC
Standards
EN/IEC 60947-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || IEC 60364-5-53 || EN/IEC 60204-1 || EN/ISO 13850
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Or Component Type
emergency stop push-button
Device Short Name
XB7
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1 || 1.5 A 120 V, AC-15, C300 EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Ambient Air Temperature For Storage
-40-70°C
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Operator Profile
red mushroom Ø 40 mm, unmarked
Contact Operation
snap action
Electrical Reliability
Λ < 5 x 10exp(-7) 17 V 5 mA IEC 60947-5-4
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Product Certifications
CCC || GOST
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Contacts Type And Composition
1 NC
Ambient Air Temperature For Operation
-25-70°C
Device Presentation
monolithic product
Terminals Description Iso N°1
(11-12)NC
Type Of Operator
latching
Shock Resistance
15 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Reset
turn to release
Contacts Usage
standard
Tightening Torque
0.8-1.2 N.m EN 60947-1
Mechanical Durability
100000 cycles
Electrical Shock Protection Class
class II IEC 60536
Protective Treatment
TH
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Nema Degree Of Protection
NEMA 12 UL 50 || NEMA 3 UL 50
Range of Product
Harmony XB7

Description

Estop Ttr 1NC, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.