Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet ConneXium cable - shielded twisted pair - 2 x rugged RJ45 - UL - 5 m

  • Mfr # TCSECU3M3M5S4

  • Zoro # G3153291


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length
5 m
Standards
IEC 11801 class D, UL 444, EN 50173 class D, CMG FT4, EIA/TIA-568 category CAT 5E
Cover Material
PVC
Transmission Support Medium
twisted shielded pairs cable
Communication Network Category
5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCSECU3M3M5S4
Zoro #
G3153291
UPC #
-
Country of Origin
Thailand

Dimensions

Length
5 m
Cable Length
5 m

Details

Item
Ethernet Cable 5M Cat 5E W/Rj45 Ul
Standards
IEC 11801 class D, UL 444, EN 50173 class D, CMG FT4, EIA/TIA-568 category CAT 5E
Cover Material
PVC
Transmission Support Medium
twisted shielded pairs cable
Communication Network Category
5e
Awg Gauge
AWG 24
Marking
UL
Ip Degree of Protection
IP20
Accessory / Separate Part Type
connecting cable
Electrical Connection
2 connectors, RJ45 straight 8
Accessory / Separate Part Destination
Ethernet network
Product or Component Type
shielded twisted pair straight cable
Range of Product
ConneXium
Accessory / Separate Part Category
connection accessories
Ip Degree Of Protection
IP20
Product Or Component Type
shielded twisted pair straight cable

Description

Ethernet Cable 5M Cat 5E W/Rj45 Ul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.