Zoro Homepage

Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA

  • Mfr # 490NTW00002U

  • Zoro # G0860925


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Standards
EN 50173 class D || TIA-568 category 5 || EIA-568 category 5 || IEC 11801 class D
Accessory / Separate Part Type
connecting cable
Accessory / Separate Part Designation
shielded twisted pair straight cable
Product Certifications
CSA 22-1
Electrical Connection
2 connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490NTW00002U
Zoro #
G0860925
UPC #
785901405658
Country of Origin
Thailand

Dimensions

Cable Length
2 m

Details

Item
Ethernet Sftp 2M Cord Cable W/Ul
Standards
EN 50173 class D || TIA-568 category 5 || EIA-568 category 5 || IEC 11801 class D
Accessory / Separate Part Type
connecting cable
Accessory / Separate Part Designation
shielded twisted pair straight cable
Product Certifications
CSA 22-1
Electrical Connection
2 connectors
Accessory / Separate Part Category
connection accessories
Flame Retardance
class C2 conforming to CEI 322/1 || class C2 conforming to NF C 32070-1
Connector Type
RJ45
Accessory / Separate Part Destination
connection to data terminal equipment
Bus Type
Ethernet
Range of Product
Modicon Premium Automation platform

Description

Ethernet Sftp 2M Cord Cable W/Ul

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.