Zoro Homepage

Ethernet Switch, RJ45, 24V DC

  • Mfr # MCSESM103F2CS1

  • Zoro # G515890919


product price: $2,589.99
/ea
Free Shipping & Returns

Key Features

Network Interface
10/100 Base-TX, 100 Base-FX
Features
Single Mode Optical Fiber Optic, Twisted Shielded Pairs Cable Cat 5E Copper Cable
Switch Management
Managed
Port Type
RJ45
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSESM103F2CS1
Zoro #
G515890919
UPC #
3606481463371
Country of Origin
Germany

Dimensions

Overall Height
5 5/8 in
Overall Width
2 7/8 in
Overall Depth
4 5/8 in
Manufacturer Warranty Length
18 mo

Details

Network Interface
10/100 Base-TX, 100 Base-FX
Features
Single Mode Optical Fiber Optic, Twisted Shielded Pairs Cable Cat 5E Copper Cable
Switch Management
Managed
Port Type
RJ45
Standards
ATEX, BV, CE, DNV, EN/IEC 61131-2, EN/IEC 62368-1, Lloyd's, RCM, UL 61010-2-201, UL Listed
Maximum Input Voltage
24V DC
Item
Ethernet Switch
Number of Ports
10
IP Rating
IP30
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Ethernet Switch, Features Single Mode Optical Fiber Optic, Twisted Shielded Pairs Cable Cat 5E Copper Cable, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 100 Base-FX, Number of Ports 10, Switch Management Managed, Manufacturer Warranty Length 18 mo, Maximum Input Voltage 24V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 4 5/8 in, Overall Height 5 5/8 in, Overall Width 2 7/8 in

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.