Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Switch, RJ45, 24V DC

  • Mfr # MCSESM103F2CU1

  • Zoro # G115890906


product price: $2,119.99
/ea
Free Shipping & Returns

Key Features

Port Type
RJ45
IP Rating
IP30
Features
Multimode Optical Fiber Optic, Twisted Shielded Pairs Cable Cat 5E Copper Cable
Standards
ATEX, BV, CE, DNV, EN/IEC 61131-2, EN/IEC 62368-1, Lloyd's, RCM, UL 61010-2-201, UL Listed
Overall Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSESM103F2CU1
Zoro #
G115890906
UPC #
3606481463418
Country of Origin
Germany

Dimensions

Overall Width
2 7/8 in
Overall Height
5 5/8 in
Manufacturer Warranty Length
18 mo
Overall Depth
4 5/8 in

Details

Port Type
RJ45
IP Rating
IP30
Features
Multimode Optical Fiber Optic, Twisted Shielded Pairs Cable Cat 5E Copper Cable
Standards
ATEX, BV, CE, DNV, EN/IEC 61131-2, EN/IEC 62368-1, Lloyd's, RCM, UL 61010-2-201, UL Listed
Item
Ethernet Switch
Number of Ports
10
Maximum Input Voltage
24V DC
Maximum Operating Temperature
140 Degrees F
Switch Management
Managed
Minimum Operating Temperature
32 Degrees F
Network Interface
10/100 Base-TX, 100 Base-FX

Description

Ethernet Switch, Features Multimode Optical Fiber Optic, Twisted Shielded Pairs Cable Cat 5E Copper Cable, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface 10/100 Base-TX, 100 Base-FX, Number of Ports 10, Switch Management Managed, Manufacturer Warranty Length 18 mo, Maximum Input Voltage 24V DC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 4 5/8 in, Overall Height 5 5/8 in, Overall Width 2 7/8 in

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.