Zoro Homepage

Ethernet Switch, RJ45, 24V DC

  • Mfr # MCSESM243F4LG0

  • Zoro # G515890889


product price: $2,619.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Manufacturer Warranty Length
18 mo
Overall Height
5 5/8 in
Features
Standards
ATEX, CE, DNV, EN/IEC 61131-2, EN/IEC 62368-1, RCM, UL 61010-2-201, UL Listed
IP Rating
IP30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSESM243F4LG0
Zoro #
G515890889
UPC #
3606481463487
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
18 mo
Overall Height
5 5/8 in
Overall Depth
4 5/8 in
Overall Width
4 1/4 in

Details

Features
Standards
ATEX, CE, DNV, EN/IEC 61131-2, EN/IEC 62368-1, RCM, UL 61010-2-201, UL Listed
Item
Ethernet Switch
IP Rating
IP30
Maximum Operating Temperature
140 Degrees F
Port Type
RJ45
Number of Ports
20
Switch Management
Managed
Minimum Operating Temperature
32 Degrees F
Network Interface
10/100 Base-TX, 100/1000 SFP - 4
Maximum Input Voltage
24V DC

Description

Network switch

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.